Transformer, 500VA, 1P, 240/480V, 120/240V, Isolation

Item #: 450419

Cat #: T253008SS

UPC: 047503130513

to view pricing and more.
500 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Stainless Steel, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz

Overview

500 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Stainless Steel, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz
Also known as: 047503130513, T253008SS

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 500
Primary Voltage: 240x480
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 500
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 240x480