TB TY28M-0 CABLE TIE 50LB 14 BLK NY

Item #: 450468

Cat #: TY28M-0

UPC: 786210870946

to view pricing and more.
Documents & Guides
No Documents Available
THB TY28M-0 CABLE TIE 50LB 14

Overview

THB TY28M-0 CABLE TIE 50LB 14
Also known as: 786210870946, TY28M-0

Specifications

Width: 0.190 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.200 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 14.200 in
Color: Black
Material: Nylon