DVR and 19in 9x20x19 Blk 4RU

Item #: 450560

Cat #: DVR4U

UPC: 783510179052

to view pricing and more.
Security DVR and 19-in. Rack Equipment Cabinet, Type 1, Black, Steel

Overview

Security DVR and 19-in. Rack Equipment Cabinet, Type 1, Black, Steel

These cabinets provide physical protection and access control to DVR, 19-in. equipment or other equipment. Mount the cabinet vertically or horizontally on any surface.

Also known as: 783510179052, DVR4U

Specifications

Size: 4RMU
Mounting: Rack
IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Height: 9.450 in
Width: 21.650 in
Depth: 18.350 in
Size: 4RMU
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 21.650 in
Mounting: Rack
Color: Black
Height: 9.450 in
Depth: 18.350 in