Contactor, TeSys K, 4P, 4 NO, AC-1, lt or eq to 440V 10A, 220 to 230VAC coil

Item #: 450574

Cat #: LC1K09004M7

UPC: 389110488442

to view pricing and more.
Contactor, TeSys K, 4P, 4 NO, AC-1, lt or eq to 440V 10A, 220 to 230VAC coil

Overview

Contactor, TeSys K, 4P, 4 NO, AC-1, lt or eq to 440V 10A, 220 to 230VAC coil

TeSys K contactor, 4 poles (4NO), for non-inductive load control applications up to 20A/690V AC-1. It provides a 220V 50/60Hz AC coil, without built-in auxiliary contact, connection by screw clamp terminals. For operating rates until 600 cycles/hour and environments until 50°C, it procures reliability and durability to standard applications. Very compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).

Also known as: 389110488442, LC1K09004M7

Specifications

IP/NEMA Rating: IP2X
Standards: California Proposition 65
IP/NEMA Rating: IP2X
Standards: California Proposition 65