Proximity Sensor, Inductive, 30mm, 10-30VDC, 3 Wire

Item #: 45072

Cat #: 872C-N20NP30-D4

UPC: 611320158038

to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 30 mm Tubular, Short Barrel, 10 - 30 Volt DC, 20 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection

Overview

Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 30 mm Tubular, Short Barrel, 10 - 30 Volt DC, 20 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection
Also known as: 611320158038, 872C-N20NP30-D4

Specifications

Type: WorldProx, Inductive, Proximity Sensor
Diameter: 18 mm
Material: Brass
Amps: 0.300
Range: 20 mm
Volts DC Range: 10 - 30
Type: WorldProx, Inductive, Proximity Sensor
Material: Brass
Range: 20 mm
Diameter: 18 mm
Amps: 0.300
Volts DC Range: 10 - 30