Wall Termination, Hot Dipped

Item #: 450733

Cat #: HB4KITGC

UPC: 800388017030

to view pricing and more.
Documents & Guides
Wall Termination, Hot Dipped

Overview

Wall Termination, Hot Dipped
Also known as: 800388017030, HB4KITGC

Specifications

Height: 1 in
Width: 4 in
Depth: 9.5 in
Finish: Hot Dipped Galvanized
Height: 1 in
Depth: 9.5 in
Width: 4 in
Finish: Hot Dipped Galvanized