REXEL logo

Reducing Bushing, Size 2 x 1", Malleable Iron

Item #: 4508
Cat #: RB-163
UPC: 785991432404
Sign In or Register to view pricing and more.
Reducing Bushing, Size 2 x 1 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Product Overview

Reducing Bushing, Size 2 x 1 Inch, Malleable Iron, For Use With Rigid/IMC Conduit
Also known as: 785991432404, RB-163
Frequently Bought Together (50)
Thomas & Betts
RB-121 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Ideal
30-076 Wire Connector, 18 to 6 AWG, 600V, Red
Ideal
30-074 Wire Connector, 18 to 12 AWG, 600V, Yellow
Thomas & Betts
RB-153 1 1/2 -1 REDUCING BSHNG,RGD/IMC,STL
Panduit
BT4LH-L0 Cable Tie, Light-Heavy Duty, 14.9" Long, UV Nylon, Black, 50/Pack
Burndy
YA26LBOX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 2/0 AWG
Calbrite
S60300BC00 Beam Clamp, 3/8", Rod Size 1/2", Stainless Steel
Thomas & Betts
H075TB 3/4 INCH ZINC CONDUIT HUB
Thomas & Betts
RB-141 Reducing Bushing, Threaded, 1-1/4" x 1/2", Steel
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Thomas & Betts
H050-TB 1/2 INCH ZINC CONDUIT HUB
Thomas & Betts
RB-143 1 1/4 -1 REDUCING BUSHING,RGD/IMC,S
Thomas & Betts
RB-142 1 1/4 -3/4 REDUCING BUSHING,RGD/IMC
Thomas & Betts
RB-132 1 - 3/4 REDUCING BUSHING,RGD/IMC,S
Ideal
30-072 Wire Connector, 22 to 14 AWG, 300V, Blue
Panduit
BT2S-C0 Cable Tie, Standard, 8" Long, UV Nylon, Black, 100/Pack
Hubbell-Killark
MC2 MC Series - Aluminum Cable Connector 3/4" NPT
Hubbell-Killark
MC1C MC Series - Aluminum Cable Connector 1/2" NPT
Superstrut
A100-1/4 REG SPRING NUT SZ 1/4IN STL
Thomas & Betts
BG806L Grounding Bushing, 2", Threaded, Insulated, Malleable Iron
Dottie
LB100CG Conduit Body, Type: LB, Size: 1", Cover/Gasket, Aluminum
SYLVANIA
M175/U/ED28 M175UED28 6/CS 1/SKU
Panduit
BT1.5I-C0 Cable Tie, Intermediate, 6.1" Long, UV Nylon, Black, 100/Pack
Multiple
UA100GRY400RL Liquidtight Flexible Steel Conduit, Type UA, 1", Gray, 300'
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Superstrut
B1400HS-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Superstrut
700-2-EG EMT Strut Strap, Diameter: 2", Material: Steel, Finish: Silver-Galvanized, For Use With EMT Conduit
Thomas & Betts
TC713AN-RT 1 EMT RAINTIGHT COMPR CONN INSUL
Panduit
PN10-10R-L Ring Terminal, Nylon Insulated, 12 to 10 AWG, #10 Stud
Superstrut
A1200-10PG Channel - No Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Thomas & Betts
5253 Liquidtight Connector, Straight, 3/4", Malleable Iron
Cooper Crouse-Hinds
270SA 3/4 WDGNUT SHT AL FORM 7 CVR
Thomas & Betts
RB-132 1 - 3/4 REDUCING BUSHING,RGD/IMC,S
Thomas & Betts
BU-503 Conduit Bushing, Insulating, 1", Threaded, Non-Metallic
Thomas & Betts
BU-503 Conduit Bushing, Insulating, 1", Threaded, Non-Metallic
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Dottie
LB75CG Conduit Body, Type: LB, Size: 3/4", Cover/Gasket, Aluminum
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
10080 1" PVC Conduit, 10', Schedule 80
Steel City
STC LT100T-SC 1 INSUL STRAIGHT SC
Thomas & Betts
8223 Connector, Threadless, Insulated, Size: 3/4", Malleable Iron
Thomas & Betts
TC712AN-RT 3/4 EMT RAINTIGHT COMPR CONN INSUL
3M
130C-3/4X30FT Linerless Rubber Splicing Tape, 3/4" x 30'
nVent Hoffman
AS125 KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/4", Steel
Thomas & Betts
H150-TB 1-1/2 INCH ZINC CONDUIT HUB
nVent Hoffman
AS200 KO Seal, Gasketed, Oil Tight Hole Seals, 2", Steel
Superstrut
A1200HS-10PG Channel, Steel, 1-5/8" x 1-5/8" x 10', Pre-Galvanized
Thomas & Betts
UNY-305-TB 1 INCH MALE UNION 3-PIECE STL XP
Thomas & Betts
5354 Liquidtight, Insulated, 90°, 1", Malleable Iron
Red Dot
PLG-3-RD 1 INCH CLOSURE PLUGS

Specifications

Type: Threaded, Reducing Bushing
Diameter: 1 in, 2 in
Material: Steel
Type: Threaded, Reducing Bushing
Material: Steel
Diameter: 1 in, 2 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)