Self-Drill Screw, Hex Washer Head, 14 x 1" 100/PK

Item #: 45081

Cat #: R141HT

UPC: 705591197480

to view pricing and more.
Documents & Guides
Self-Drilling Screw, Hex Washer Head, 14 x 1", Steel, Zinc Plated, Order of 1 Each = Pack of 100

Overview

Self-Drilling Screw, Hex Washer Head, 14 x 1", Steel, Zinc Plated, Order of 1 Each = Pack of 100
Also known as: 705591197480, R141HT

Specifications

Length: 1 in
Material: Steel
Size: # 14
Screw Head: Hex Washer
Length: 1 in
Size: # 14
Material: Steel
Screw Head: Hex Washer