N Series FG Enclosure, 4X, 30x24x7

Item #: 450849

Cat #: N30247HWT

UPC: 785928224027

to view pricing and more.
Documents & Guides
N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 30" x 24" x 7", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 30" x 24" x 7", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928224027, N30247HWT

Specifications

Width: 24 in
Height: 30 in
Color: Gray
Material: Fiberglass
Depth: 7 in
IP/NEMA Rating: NEMA 4X
Width: 24 in
Color: Gray
Depth: 7 in
Height: 30 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X