This product may not be available in all locations.
3
more

Breaker, Molded Case, 600A, 600VAC, 3P, L Frame, I-Line, 18kAIC
Item #: 450916
Cat #: LGA36600U31X
UPC: 785901989813
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 600 Amp, 600 Volt AC, 3-Pole, L Frame, I-Line, 18 kAIC
Overview
Breaker, Molded Case, 600 Amp, 600 Volt AC, 3-Pole, L Frame, I-Line, 18 kAIC
Also known as: 785901989813, LGA36600U31X
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 600 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Mounting: | Panel |
| Amps: | 600 |
| Standards: | California Proposition 65 |
| Poles: | 3 |
| Volts AC: | 600 |