4-1/2 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK

Item #: 45094

Cat #: LPJ-4-1/2SP

UPC: 051712522786

Sign In or Register to view pricing and more.
Documents & Guides
4-1/2 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

4-1/2 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK
Also known as: 051712522786, LPJ-4-1/2SP

Specifications

Speed: Time Delay, Slow Blow
Family / Style: LPJ
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA
Family / Style: LPJ
Volts DC: 300
Interrupt Rating DC: 100 kA