WALLPK 52W CUTOFF C00L PCS2

Item #: 451016

Cat #: WPLEDC52/PCS2

UPC: 019813762524

to view pricing and more.
Documents & Guides
No Documents Available
Wall Packs 7406 Lumens Wpled 52W 277V Swivel Photocell Bronze

Overview

Wall Packs 7406 Lumens Wpled 52W 277V Swivel Photocell Bronze
Also known as: 019813762524, WPLEDC52/PCS2

Specifications

Wattage: 52
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 73
Color: Bronze
Wattage: 52
Color Rendering Index (CRI): 73
Color Temperature: 5000 (Bright White)
Color: Bronze