S-gul 51190-07 Light Fixture,sea Gu

Item #: 45125

Cat #: 51190-07

UPC: 785652511905

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Serenity; Dual Mount-semi Flush/pendant; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 2; Material: Steel Body, Steel Chain, Glass Bowl; Finish: Weatherediron Body, Weathered Iron Chain, Dusted Alabaster Bowl; Width: 16-3/4 In; Height: 15 In, 12-3/4 In Flush, 53 In With Chain; Connection: Mounted To Box; Chain Length: 36 In; Wire Length: 144 In (black); Diffuser Size: 14-3/16 In Diameter; Backplate Size: 1-1/8 In Depth X 5-5/16 In Diameter

Overview

Sea Gull Lighting; Light Fixture; Serenity; Dual Mount-semi Flush/pendant; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 2; Material: Steel Body, Steel Chain, Glass Bowl; Finish: Weatherediron Body, Weathered Iron Chain, Dusted Alabaster Bowl; Width: 16-3/4 In; Height: 15 In, 12-3/4 In Flush, 53 In With Chain; Connection: Mounted To Box; Chain Length: 36 In; Wire Length: 144 In (black); Diffuser Size: 14-3/16 In Diameter; Backplate Size: 1-1/8 In Depth X 5-5/16 In Diameter
Also known as: 785652511905, 51190-07

Specifications

No Specifications Available