50W Metal Halide HID Lamp, 30K

Item #: 451323

Cat #: S4847

UPC: 045923048470

to view pricing and more.
Documents & Guides
50 Watt; Metal Halide HID; Medium Base; EDX17; Coated; 70 CRI; 3000K

Overview

50 Watt; Metal Halide HID; Medium Base; EDX17; Coated; 70 CRI; 3000K
Also known as: 045923048470, S4847

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 3300
Color Rendering Index (CRI): 70
Wattage: 50
Light Technology: HID
Dimmable: No
Color Temperature: 3000 (Warm White)
Lumens: 3300
Wattage: 50
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 70
Light Technology: HID