3/4"-MULTI-GRIP PIPE CLAMP, TH"WALL, IMC, RIGID, HD GLV

Item #: 451335

Cat #: B2209HDG

UPC: 781011604219

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series strut pipe clamps and accessories, .0705" height, 2.375" length, 1.25" width, 400 lbs, Steel, Safety factor of 5, Include combination recess, Pipe clamp for thinwall (EMT), Hot-dipped galvanized

Overview

Eaton B-Line series strut pipe clamps and accessories, .0705" height, 2.375" length, 1.25" width, 400 lbs, Steel, Safety factor of 5, Include combination recess, Pipe clamp for thinwall (EMT), Hot-dipped galvanized

B-Line series pipe clamps to support conduit and pipes in electrical, datacomm, mechanical, plumbing, heating, air conditioning, and refrigeration in commercial, industrial and utility applications.

Also known as: 781011604219, B2209HDG

Specifications

Diameter: 3/4 in
Material: Steel
Diameter: 3/4 in
Material: Steel