Window Kit - Hinged, fits 400x

Item #: 45135

Cat #: CWH4045

UPC: 783510416102

Sign In or Register to view pricing and more.
Concept Fixed and Hinged Window Kits, fits 400x450mm, Aluminum

Overview

Concept Fixed and Hinged Window Kits, fits 400x450mm, Aluminum

Aesthetic die-cast aluminum frame has .188-in. (5-mm) thick, clear polycarbonate window. Pre-assembled kit is secured to front opening of enclosure by four mounting screws. Furnished window frame caps conceal mounting screws. Hinged window kit is hinged on left side and has a single-point slotted latch (optional locking or non-locking wing knob latch is also available). Textured finish, ANSI 61 gray or RAL 7035 light gray.

Also known as: 783510416102, CWH4045

Features & Benefits

  • Aesthetic die-cast aluminum frame
  • 0.188-in. (5-mm) thick, clear polycarbonate window
  • Furnished window frame caps conceal mounting screws

Specifications

Color: Gray
IP/NEMA Rating: IP55
Material: Aluminum
Finish: Powder Coated
Weight: 6.400 lb
Color: Gray
Material: Aluminum
Weight: 6.400 lb
IP/NEMA Rating: IP55
Finish: Powder Coated