REDUCING WASHER 2 IN TO 1-1/4 IN STEEL

Item #: 45139
Cat #: 1378
UPC: 050169013786
Sign In or Register to view pricing and more.
Reducing Washers, Steel, 2 In. to 1-1/4 In. Trade Size

Overview

Reducing Washers, Steel, 2 In. to 1-1/4 In. Trade Size
Also known as: 050169013786, 1378

Specifications

Diameter: 1 1/4 in, 2 in
Material: Steel
Standards: California Proposition 65
Diameter: 1 1/4 in, 2 in
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)