Cold Shrink Termination Kit, 2 AWG to 750 MCM, Black, 3 Conductor

Item #: 451438

Cat #: 7684-S-8-3G

UPC: 054007436867

to view pricing and more.
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Conductor Range: 500-750 MCM @ 5 kV, 350-700 MCM @ 8.7 kV, 4/0 AWG - 500 MCM @ 15 kV, 2/0 AWG - 250 MCM @ 25/28 kV, 2-4/0 AWG @ 35 kV, Cable Diameter Range: 0.83-1.53". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Conductor Range: 500-750 MCM @ 5 kV, 350-700 MCM @ 8.7 kV, 4/0 AWG - 500 MCM @ 15 kV, 2/0 AWG - 250 MCM @ 25/28 kV, 2-4/0 AWG @ 35 kV, Cable Diameter Range: 0.83-1.53". For use with Shielded Cables. Kit makes (3) Terminations.

3M Cold Shrink QT-III Provides a void-free seal to tape shield, wire shield and UniShield® power cables, with high dielectric-constant material regulates the distribution of electric field stress and suitable for outdoor applications.

Also known as: 054007436867, 7684-S-8-3G

Specifications

Color: Black
Allowable Gauge Range: 2 - 750
Color: Black
Allowable Gauge Range: 2 - 750