Copper Patch Cord, Cat 6A, Yellow UTP Ca

Item #: 451447

Cat #: UTP6A3YL

UPC: 074983122967

to view pricing and more.
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Yellow, 3 ft.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Yellow, 3 ft.
Also known as: 074983122967, UTP6A3YL

Specifications

Length: 3 ft
Material: Copper
Color: Yellow
Length: 3 ft
Color: Yellow
Material: Copper