Pull Box, NEMA 1, Screw Cover, 6" x 6" x 3"

Item #: 45154
Cat #: ASG6X6X3
UPC: 783510416096
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 3 Inch, Steel With Galvanized Finish, Knockouts, Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 3 Inch, Steel With Galvanized Finish, Knockouts, Knockouts
Use this enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Also known as: 783510416096, ASG6X6X3

Specifications

Size: 6 x 6 x 3 in
Depth: 3 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Material: Steel
Width: 6 in
Number of Knockouts: 6
Size: 6 x 6 x 3 in
Mounting: Surface
Height: 6 in
Width: 6 in
Depth: 3 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Number of Knockouts: 6

Customer Reviews

No reviews for this product
(0)