Contactor, 3-Star Renewal Part, Size 3-4, 110/120VAC Coil

Item #: 451582

Cat #: 9-1360-41

UPC: 782113255248

to view pricing and more.
Documents & Guides
Contactor, Replacement AC Coil For 3-Star Contactors And Starters, 110/120 Volt AC, NEMA Size 3 And 4

Overview

Contactor, Replacement AC Coil For 3-Star Contactors And Starters, 110/120 Volt AC, NEMA Size 3 And 4
Also known as: 782113255248, 9-1360-41

Specifications

Type: 3 Star, Replacement, Coil
Family / Style: Freedom
Volts AC Control: 110/120
Mounting: Device
Poles: 1
Size: 3 - 4
Type: 3 Star, Replacement, Coil
Volts AC Control: 110/120
Poles: 1
Family / Style: Freedom
Mounting: Device
Size: 3 - 4