1 In X 50 Ft. (25.4 Mm X 15.24 M)

Item #: 451611

Cat #: M71C-1000-595-BL

UPC: 754473198428

to view pricing and more.
Documents & Guides
Refill Cartridge, Indoor/Outdoor Vinyl Tape, Dimensions: 1" X 50', Color: Blue, Compatible With: Brady BMP 71 Mobile Printer

Overview

Refill Cartridge, Indoor/Outdoor Vinyl Tape, Dimensions: 1" X 50', Color: Blue, Compatible With: Brady BMP 71 Mobile Printer

Brady® indoor/outdoor grade vinyl tape adheres well to pipes, walls, equipment, windows - most clean, dry surfaces. Conforms well to irregular, curved or rough surfaces - it even stands up to grease, oil and most industrial chemicals.

Also known as: 754473198428, M71C-1000-595-BL

Specifications

Color: Blue
Width: 1 in
Material: Vinyl
Length: 50 ft
Color: Blue
Material: Vinyl
Width: 1 in
Length: 50 ft