to view pricing and more.
Documents & Guides
No Documents Available
Features: Two Speed Fan Control, Washable Aluminum Filter, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Air Flow Rating: 100CFM, Size: 30 X 17 1/2 X 6IN, Finish: Almond
Overview
Features: Two Speed Fan Control, Washable Aluminum Filter, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Air Flow Rating: 100CFM, Size: 30 X 17 1/2 X 6IN, Finish: Almond
Also known as: 026715122851, 523008
Specifications
No Specifications Available