Fuse, 3-2/10 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK

Item #: 45171

Cat #: LPJ-3-2/10SP

UPC: 051712522731

to view pricing and more.
Documents & Guides
3-2/10 Amp Class J Dual-Element, Time-Delay Fuse, 600 Volt, LOW-PEAK

Overview

3-2/10 Amp Class J Dual-Element, Time-Delay Fuse, 600 Volt, LOW-PEAK

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712522731, LPJ-3-2/10SP

Specifications

Speed: Time Delay, Slow Blow
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Type: Power Fuse
Amps: 3.200
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Class: J
Volts DC: 300
Type: Power Fuse
Interrupt Rating DC: 100 kA
Family / Style: LPJ
Volts AC: 600
Mounting: Cartridge
Amps: 3.200