Transformer, Machine Tool, 375VA, 230/460/575-115/95, Open

Item #: 451722

Cat #: 9T58K0069

UPC: 783173112267

to view pricing and more.
Documents & Guides
Transformer, Machine Tool, 375 VA, 230/460/575 - 115/95, Open

Overview

Transformer, Machine Tool, 375 VA, 230/460/575 - 115/95, Open
Also known as: 783173112267, 9T58K0069

Specifications

Type: Industrial Control, Transformer
Volt Amps: 375
Primary Voltage: 230, 575
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Primary Voltage: 230, 575
Volt Amps: 375
Secondary Voltage: 95/115