Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40916

Item #: 451823
Cat #: 60PAR30/HAL/S/WFL50-120V
UPC: 046135161292
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 60 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1070, CRI: 99, Color Temperature: 2900K, Beam Angle: Wide Flood 50 Degree, Standard Case Qty: 10 *Sylvania Part # 16129* *** Discontinued ***

Overview

Halogen Lamp, 60 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1070, CRI: 99, Color Temperature: 2900K, Beam Angle: Wide Flood 50 Degree, Standard Case Qty: 10 *Sylvania Part # 16129* *** Discontinued ***
Also known as: 046135161292, 60PAR30/HAL/S/WFL50-120V

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 1070
Color Rendering Index (CRI): 99
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Wattage: 60
Light Technology: Halogen
Angle: 50°
Color Temperature: 2900 (Warm White)
Color Rendering Index (CRI): 99
Volts AC: 120
Wattage: 60
Angle: 50°
Lumens: 1070
Base: Medium Screw (E26)
Shape: PAR30 (Sealed Beam)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)