Self-Drill Screw, Pan Head, Phillips, 10 x 1" 100/PK

Item #: 45188

Cat #: R101PHPT

UPC: 705591197312

to view pricing and more.
Documents & Guides
Self-Drilling Screw, Pan Head - Phillips, # 10 x 1", Steel, Zinc Plated, Order of 1 Each = Pack of 100

Overview

Self-Drilling Screw, Pan Head - Phillips, # 10 x 1", Steel, Zinc Plated, Order of 1 Each = Pack of 100
Also known as: 705591197312, R101PHPT

Specifications

Size: # 10
Drive: Phillips
Length: 1 in
Material: Steel
Size: # 10
Length: 1 in
Drive: Phillips
Material: Steel