Circuit breaker, LA, 175A, 3 pole, 600VAC, 22kA, 250VDC, 10kA, lugs

Item #: 451896

Cat #: LAL36175

UPC: 785901563235

to view pricing and more.
Circuit breaker, LA, 175A, 3 pole, 600VAC, 22kA, 250VDC, 10kA, lugs,

Overview

Circuit breaker, LA, 175A, 3 pole, 600VAC, 22kA, 250VDC, 10kA, lugs,

Square D LA molded case circuit breakers provide thermal magnetic protection. Their primary function is automatic opening of a circuit under overload or short circuit conditions or manual opening. LA circuit breakers contain thermal (overload) and magnetic (short circuit) sensing elements in each pole. Push-to-Trip allows the circuit breaker to be manually tripped without exposure to live parts. This Square D LA molded case circuit breaker is a 3 pole unit mount breaker, 175A and 600VAC. The thermal magnetic circuit breaker has an interrupting rating of 22kA for 600VAC and 10kA for 250VDC. LA breakers are UL 489, CSA, IEC certified.

Also known as: 785901563235, LAL36175

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 175
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 175
Standards: California Proposition 65
Interrupt Rating AC: 22 kA