4" x 4" x 24" Straight Section Lay-in Type 1 Wireway, Steel, Gray

Item #: 4519

Cat #: F44T124GVPWK

UPC: 783510133016

Sign In or Register to view pricing and more.
4" x 4" x 24" Straight Section Lay-in Flat-Cover Type 1 Wireway, Steel, Gray, No Knockouts

Overview

4" x 4" x 24" Straight Section Lay-in Flat-Cover Type 1 Wireway, Steel, Gray, No Knockouts

Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.

Also known as: 783510133016, F44T124GVPWK

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
Number of Knockouts: 16
Knockouts: Yes
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 24 in
Number of Knockouts: 16
Color: Gray
Height: 4 in
Material: Steel
Knockouts: Yes