This product has been discontinued.

Cable Tie Mount, 1.12", Screw Applied, Nylon, Black
Item #: 451952
Cat #: ABMT-S6-C60
UPC: 074983859917
to view pricing and more.
Documents & Guides
Cable Tie Mount, 1.12", #6 (M3) Screw Applied, Nylon, Black, Pack of 100
Overview
Cable Tie Mount, 1.12", #6 (M3) Screw Applied, Nylon, Black, Pack of 100
Also known as: 074983859917, ABMT-S6-C60
Specifications
| Color: | Black |
| Width: | 1.120 in |
| Material: | Nylon |
| Length: | 1.120 in |
| Mounting: | # 6 Screw |
| Color: | Black |
| Material: | Nylon |
| Mounting: | # 6 Screw |
| Width: | 1.120 in |
| Length: | 1.120 in |