This product has been discontinued.

Floor Box Surface Cover, 6 to 10 Gang, Aluminum, Nickel
Item #: 451963
Cat #: EFB610BTCNK
UPC: 786564077527
to view pricing and more.
Documents & Guides
Floor Box Surface Cover With Solid Lid, 6 to 10 Gang, Size: 16-3/8 Inch Length, 12-1/2 Inch Width, For use with: Evolution Series 6, 8, and 10-Gang Floor Boxes, Aluminum, Color: Nickel
Overview
Floor Box Surface Cover With Solid Lid, 6 to 10 Gang, Size: 16-3/8 Inch Length, 12-1/2 Inch Width, For use with: Evolution Series 6, 8, and 10-Gang Floor Boxes, Aluminum, Color: Nickel
Also known as: 786564077527, EFB610BTCNK
Specifications
| Height: | 16 3/8 in |
| Width: | 12 1/2 in |
| Material: | Aluminum |
| Height: | 16 3/8 in |
| Material: | Aluminum |
| Width: | 12 1/2 in |