
Wing Push Mount Tie, Center Mounted, 5.8
Item #: 451982
Cat #: PLWP30SC-D30
UPC: 074983206469
Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with heat stabilized Nylon 6.6 material, it's ideal for temperatures up to 239 degrees. Standard cross
Overview
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with heat stabilized Nylon 6.6 material, it's ideal for temperatures up to 239 degrees. Standard cross
Also known as: 074983206469, PLWP30SC-D30
Specifications
| Color: | Black |
| Material: | Nylon |
| Length: | 5.800 in |
| Color: | Black |
| Length: | 5.800 in |
| Material: | Nylon |