Compression Lug, Copper, 2-Hole, 1/2", Long Barrel, 6 AWG

Item #: 452117

Cat #: YA6C2NU

UPC: 781810019931

to view pricing and more.
Documents & Guides
Compression Lug, Straight, 2-Hole Mount, Long Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/2 Inch Bolt Hole, Coded Blue, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 2-Hole Mount, Long Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/2 Inch Bolt Hole, Coded Blue, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810019931, YA6C2NU

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 6
Stud Size: 1/2 in
Color: Blue
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 6