Relay, Ice Cube, 8-Pin, 2PDT, 10A, 12VDC Coil, LED Option

Item #: 45223

Cat #: 700-HA32Z12-4

UPC: 781180317958

to view pricing and more.
Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 12 Volt DC Coil, 2 Pole Double Throw, LED Option

Overview

Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 12 Volt DC Coil, 2 Pole Double Throw, LED Option
Also known as: 781180317958, 700-HA32Z12-4

Specifications

Type: 8-Pin, Relay, Ice Cube
Poles: 2
Amps: 10
Volts DC Control: 12
Type: 8-Pin, Relay, Ice Cube
Amps: 10
Poles: 2
Volts DC Control: 12