Illuminated push-button, 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V

Item #: 452306

Cat #: 9001SKR9P35RH13

UPC: 785901043157

to view pricing and more.
Illuminated push-button, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V, 1 C/O

Overview

Illuminated push-button, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V, 1 C/O

This Harmony 9001SK, modular illuminated red push button with screw-in head has 2 positions and operates with a stay-put mechanism. It has a double insulated plastic bezel and is supplied with a 24V AC/DC integral LED, it has 40mm mushroom head with 1 x NO + 1 x NC contacts. This mushroom shaped push button with integral LED is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.

Also known as: 785901043157, 9001SKR9P35RH13

Specifications

Standards: California Proposition 65
Standards: California Proposition 65