600V GRN FEM PNL RCPT

Item #: 45231

Cat #: 18R24-G

UPC: 078477093764

to view pricing and more.
Documents & Guides
LEV 18R24-G 600V GRN FEM PNL RCPT

Overview

LEV 18R24-G 600V GRN FEM PNL RCPT
Also known as: 078477093764, 18R24-G

Specifications

Gender: Female
Mounting: Panel
Color: Green
Amps: 400
Material: Thermoplastic Vulcanizate (TPV)
Gender: Female
Color: Green
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Panel
Amps: 400