Halogen Lamp, PAR30L, 60W, 120V, WFL50 *** Discontinued ***

Item #: 452327
Cat #: 60PAR30LN/HAL/IR/WFL50/DL-120V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, Double Life, 60 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 1100, CRI: 100, Color Temperature: 2850K, Beam Angle: Wide Flood 50 Degree, Standard Case Qty: 10 *Sylvania Part # 16559* *** Discontinued ***

Overview

Halogen Lamp, Double Life, 60 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 1100, CRI: 100, Color Temperature: 2850K, Beam Angle: Wide Flood 50 Degree, Standard Case Qty: 10 *Sylvania Part # 16559* *** Discontinued ***
Also known as: 60PAR30LN/HAL/IR/WFL50/DL-120V

Specifications

Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Lumens: 1100
Wattage: 60
Light Technology: Halogen
Angle: 50°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Angle: 50°
Shape: PAR30L (Sealed Beam Long)
Color Temperature: 2850 (Warm White)
Lumens: 1100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)