Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
... 600V Rated Molded Case Circuit Breakers
This product has been discontinued.
Share
Siemens
BREAKER NEG 3P 50A
Item #: 452420
Cat #: NEG3B050L
UPC: 783643519879
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
ITE NEG3B050L BREAKER NEG 3P 50A
View product detail below
Associated
Substitutes
Others Bought
Overview
ITE NEG3B050L BREAKER NEG 3P 50A
Also known as:
783643519879, NEG3B050L
Specifications
Poles:
3
Amps:
50
Poles:
3
Amps:
50
Close
Close and Retry