Heat Shrink Label, Thermal Transfer, Military Grade, 1/8", White

Item #: 452435

Cat #: H050X025H1T-B

UPC: 074983518487

to view pricing and more.
Heat Shrink Label, Thermal Transfer, Military Grade, 1/8 inch, White, 1000/roll

Overview

Heat Shrink Label, Thermal Transfer, Military Grade, 1/8 inch, White, 1000/roll

Thermal Transfer, Heat Shrink Tubing, Mil Grade Polyolefin, 0.50 Inch Wide x 0.25 Inch High, White, 10000 Pieces, Bulk Roll, Labels offer crisp, clear legends with superior legibility, Meets UL Standard 224 for flammability and AMS-DTL-23053/5C (Class 1 and Class 3), Will meet MIL-M-81531, MIL-STD202F, and MIL-STD-883E when printed with RMH4BL or RHH4BL-S ribbons, Shrink ratio 3:1, Pre-cut flattened polyolefin is both thermal transfer and dot matrix printable and supplied roll mounted on plastic carrier, Panduit labeling software packages include all label formats for quick and easy label production.

Also known as: 074983518487, H050X025H1T-B

Specifications

Material: Polyolefin
Gauge: 18 AWG, 22 AWG, 20 AWG
Length: 1/2 in
Type: Heat Shrink, Label
Width: 1/8 in
Color: White
Material: Polyolefin
Length: 1/2 in
Width: 1/8 in
Gauge: 18 AWG, 22 AWG, 20 AWG
Type: Heat Shrink, Label
Color: White