600V BLU FEM PNL RCPT

Item #: 45246

Cat #: 18R24-B

UPC: 078477093757

to view pricing and more.
Documents & Guides
LEV 18R24-B 600V BLU FEM PNL RCPT

Overview

LEV 18R24-B 600V BLU FEM PNL RCPT
Also known as: 078477093757, 18R24-B

Specifications

Gender: Female
Mounting: Panel
Color: Blue
Amps: 400
Material: Thermoplastic Vulcanizate (TPV)
Gender: Female
Color: Blue
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Panel
Amps: 400