PILOT LIGHT 120VAC

Item #: 452554

Cat #: 9001KP11R9

UPC: 785901794356

to view pricing and more.
Documents & Guides
SQD 9001KP11R9 PILOT LIGHT 120VAC

Overview

SQD 9001KP11R9 PILOT LIGHT 120VAC
Also known as: 785901794356, 9001KP11R9

Specifications

Mounting: Panel
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Shape: Round