Breaker, 30A, 2P, 120/240V, 10 kAIC, HID Rated, Q-Line Series

Item #: 452640

Cat #: THQL2130HID

UPC: 783164160123

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, Plug-On Circuit Breaker, High Intensity Discharge Rated, Q-Line Series, 10 kAIC, 120/240 VAC.

Overview

30 Amp, 2-Pole, Plug-On Circuit Breaker, High Intensity Discharge Rated, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164160123, THQL2130HID

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line