Disconnect Switch, Non-Fusible, NEMA 12, 60A, 3P, 600VAC, Heavy Duty

Item #: 452675

Cat #: HU362NAWK

UPC: 785901666288

to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 12, 60 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Factory Neutral, No Knock Outs

Overview

Disconnect Switch, Non-Fusible, NEMA 12, 60 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Factory Neutral, No Knock Outs
Also known as: 785901666288, HU362NAWK

Specifications

Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 13
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 13