Sloped Top Enclosure, 28x24x24

Item #: 4527

Cat #: PST766

UPC: 783510364793

Sign In or Register to view pricing and more.
Sloped Front Enclosure, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/Dims: 27.56" x 23.62" x 23.62", Material/Finish: Steel/Light Gray

Overview

Sloped Front Enclosure, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/Dims: 27.56" x 23.62" x 23.62", Material/Finish: Steel/Light Gray

Enclosure is available in three heights—400, 500 and 700 mm. Full-front opening for door/cover options has a 5-degree slope. Rear opening(s) for door and cover options. Optional ProLine Frame Shelf or ProLine Grid System is recommended to provide a stationary platform for supporting deep equipment. The open bottom is suitable for joining the top to a 700-mm-tall ProLine frame. The bottom of the 600 x 600-mm sizes can be joined through a cutout base to a pedestal or pendant arm system. A support bracket accessory allows the 600 x 600-mm sizes to be suspended from an overhanging pendant arm. Sloped-front enclosures are 14 gauge steel with a RAL 7035 light-gray textured polyester powder paint finish.

Also known as: 783510364793, PST766

Specifications

Type: Enclosure, Sloped
IP/NEMA Rating: IP55
Material: Steel
Width: 23.620 in
Depth: 23.620 in
Height: 27.560 in
Type: Enclosure, Sloped
Material: Steel
Depth: 23.620 in
IP/NEMA Rating: IP55
Width: 23.620 in
Height: 27.560 in