This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Chassis; Wattage: 32 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium Bi-pin T8; Number Of Lamps: 4; Ballast Type: Electronic Hpf; Material: Steel; Finish: White; Length: 48 In; Width: 12-1/2 In; Height: 2-1/16 In; Connection: Mounted To Box
Overview
Sea Gull Lighting; Light Chassis; Wattage: 32 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium Bi-pin T8; Number Of Lamps: 4; Ballast Type: Electronic Hpf; Material: Steel; Finish: White; Length: 48 In; Width: 12-1/2 In; Height: 2-1/16 In; Connection: Mounted To Box
Also known as: 785652950407, 9504LE-15
Specifications
No Specifications Available