Push Button, Push-Pull, Red, 30mm, 120VAC, LED, No Contacts

Item #: 45297

Cat #: 800T-FXJPH16R

UPC: 662072803301

to view pricing and more.
Documents & Guides
Push Button, Push-Pull, 30mm, Red, Jumbo Mushroom Head, LED, 120 Volt AC, Operator Only, NEMA 4/13

Overview

Push Button, Push-Pull, 30mm, Red, Jumbo Mushroom Head, LED, 120 Volt AC, Operator Only, NEMA 4/13
Also known as: 662072803301, 800T-FXJPH16R

Specifications

Color: Red
Size: 30 mm
Volts AC: 120
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Volts AC: 120
Type: Push-Pull, Pushbutton
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4