Pilot Light, Push to Test, 30mm, Green, 120VAC, 1NO/1NC

Item #: 45302

Cat #: 800TC-PT16G

UPC: 662468995917

to view pricing and more.
Documents & Guides
Pilot Light, Push to Test, 30 mm, Green, 120 Volt AC, Transformer, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13

Overview

Pilot Light, Push to Test, 30 mm, Green, 120 Volt AC, Transformer, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-PT16G from Rockwell Automation® is a 120 V AC 50/60 Hz, 30 mm pilot light. It is an incandescent lamp with a green plastic lens. And it is push-to-test and transformer type with finger guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468995917, 800TC-PT16G

Specifications

Color: Green
Size: 30 mm
Type: Push to Test, Pilot Light
Volts AC: 120
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Color: Green
Type: Push to Test, Pilot Light
Family / Style: 800T
Standards: Build America Buy America Compliant
Size: 30 mm
Volts AC: 120
IP/NEMA Rating: NEMA 13, NEMA 4