Wireway, Type 1, Screw Cover, 8" x 8" x 60", Steel, Galvanized, No KOs

Item #: 453029

Cat #: 5-1212SW

UPC: 806101009108

to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 5 Foot Length, Steel, Galvanized, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 5 Foot Length, Steel, Galvanized, NO KNOCKOUTS
Also known as: 806101009108, 5-1212SW

Specifications

Height: 12 in
Width: 12 in
Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
Length: 60 in
Color: Gray
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel