18W PAR38 LED Lamp, 27K

Item #: 453100
Cat #: 18PAR38/END/F36-2700-900-DIM-SM-6/1
UPC:
Sign In or Register to view pricing and more.
Dimmable LED Lamp, PAR38, 18W, 120V, F36Dimmable LED Lamp, 18W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 900, CRI: 83, Color Temperature: 2700K, Beam Angle: Flood 36°, Rated Average Life: 45000 Hours,

Overview

Dimmable LED Lamp, PAR38, 18W, 120V, F36Dimmable LED Lamp, 18W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 900, CRI: 83, Color Temperature: 2700K, Beam Angle: Flood 36°, Rated Average Life: 45000 Hours,
Also known as: 18PAR38/END/F36-2700-900-DIM-SM-6/1

Specifications

Base: Medium Screw (E26)
Wattage: 18
Volts AC: 120
Color Rendering Index (CRI): 83
Lumens: 900
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 36°
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 900
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 18
Color Rendering Index (CRI): 83
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 36°

Customer Reviews

No reviews for this product
(0)