This product has been discontinued.

13W PAR30S LED Lamp, 40K
Item #: 453110
Cat #: 12PAR30S/END/F25-4000-800-DIM-6/1
UPC: 046677414597
to view pricing and more.
Documents & Guides
13W Dimmable LED PAR30S BulbDimmable LED Lamp, 13W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 800, CRI: 81, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs.
Overview
13W Dimmable LED PAR30S BulbDimmable LED Lamp, 13W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 800, CRI: 81, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs.
Also known as: 046677414597, 12PAR30S/END/F25-4000-800-DIM-6/1
Specifications
| Color Rendering Index (CRI): | 81 |
| Shape: | PAR30S (Sealed Beam Short) |
| Base: | Medium Screw (E26) |
| Wattage: | 13 |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Lumens: | 800 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 25° |
| Color Rendering Index (CRI): | 81 |
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 800 |
| Dimmable: | Yes |
| Shape: | PAR30S (Sealed Beam Short) |
| Wattage: | 13 |
| Volts AC: | 120 |
| Light Technology: | LED |
| Angle: | 25° |